https://www.bdiexpress.com/medias/INDREXXXTXXX-SPK-5200U-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5NjR8aW1hZ2UvanBlZ3xhRFZtTDJoaU5TOHhNRE0wTXpJeU56STJNRGsxT0M5SlRrUlNSVmhZV0ZSWVdGaGZVMUJMWHpVeU1EQlZYek13TUhnek1EQXVhbkJufDg2NTFhOGU4MTMyZmIyZTExMDBhM2FmYTJiZmM2MWE0NTQ3NWQyNDI1ZGY1NWZlODgxMzJjOWUxZmViN2QwMmQ
https://www.bdiexpress.com/medias/INDREXXXTXXX-SPK-5200U-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjk5NjR8aW1hZ2UvanBlZ3xhRFZtTDJoaU5TOHhNRE0wTXpJeU56STJNRGsxT0M5SlRrUlNSVmhZV0ZSWVdGaGZVMUJMWHpVeU1EQlZYek13TUhnek1EQXVhbkJufDg2NTFhOGU4MTMyZmIyZTExMDBhM2FmYTJiZmM2MWE0NTQ3NWQyNDI1ZGY1NWZlODgxMzJjOWUxZmViN2QwMmQ
REXNORD
REXNORD
5115MMU
REXNORD REXNORD
Description
5115MMU INSERT ROLLER BEARING ; POR CONCENTRIC
Insert Bearing; 115MM Bore; Wide Inner Ring; 70.87MM Outer Race Width; 195.047MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 158.75MM Length Thru Bore; Relubricatable; No Snap Ring
Part #
7571045
BDI #
18141225
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/5115MMU/p/18141225
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
11.577
EAN
0698210025250
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Set Collar
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10431100
Weight / LBS
25.5
Long Description
Insert Bearing; 115MM Bore; Wide Inner Ring; 70.87MM Outer Race Width; 195.047MM Outside Diameter; Concentric Collar; Spherical Roller Bearing; 158.75MM Length Thru Bore; Relubricatable; No Snap Ring
Bore
4.528 Inch | 115 Millimeter
Outside Diameter
7.679 Inch | 195.047 Millimeter
Outer Race Width
2.79 Inch | 70.87 Millimeter
Length Thru Bore
6.25 Inch | 158.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

