https://www.bdiexpress.com/medias/INDREXINSERT-RLR-5200U-CC-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg4NTV8aW1hZ2UvanBlZ3xhR1poTDJobE9TOHhNREl3TmpjeU5qRTJNRFF4TkM5SlRrUlNSVmhKVGxORlVsUmZVa3hTWHpVeU1EQlZYME5EWDBOWlh6TXdNRmd6TURBdWFuQm58MTZhNjRhNjc3NjE5MjI0NWVhNzBkNDc2Zjc4NTAwMDcxMTcxZmZkMDhlNWJjNjVjNmZkZGNhMzA2NjI5NzJmNw
https://www.bdiexpress.com/medias/INDREXINSERT-RLR-5200U-CC-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjg4NTV8aW1hZ2UvanBlZ3xhR1poTDJobE9TOHhNREl3TmpjeU5qRTJNRFF4TkM5SlRrUlNSVmhKVGxORlVsUmZVa3hTWHpVeU1EQlZYME5EWDBOWlh6TXdNRmd6TURBdWFuQm58MTZhNjRhNjc3NjE5MjI0NWVhNzBkNDc2Zjc4NTAwMDcxMTcxZmZkMDhlNWJjNjVjNmZkZGNhMzA2NjI5NzJmNw
REXNORD
REXNORD
5307U
REXNORD REXNORD
Description
5307U INSERT ROLLER BEARING ; 3.4375" ID X 5.907" OD X 2.31" WD CONC
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 2.31" Outer Race Width; 5.905" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 5.32" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Part #
7556170
BDI #
18140881
Details
3388.37
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/5307U/p/18140881
Your Price
$ 3,388.37 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
6.342
EAN
0698210635268
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Weight / LBS
13.6
Long Description
Insert Bearing; 3-7/16" Bore; Wide Inner Ring; 2.31" Outer Race Width; 5.905" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 5.32" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Length Thru Bore
5.32 Inch | 135.128 Millimeter
Bore
3.438 Inch | 87.325 Millimeter
Outer Race Width
2.31 Inch | 58.674 Millimeter
Outside Diameter
5.905 Inch | 149.987 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

