REXNORD
REXNORD
9200U
REXNORD REXNORD
Description
9200U INSERT ROLLER BEARING ; 2" SHAFT DIA
Insert Bearing; 2" Bore; Wide Inner Ring; 1.66" Outer Race Width; 3-15/16" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.14" Length Thru Bore; Relubricatable; No Snap Ring
Part #
7556425
BDI #
18142204
Details
2222.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/9200U/p/18142204
Your Price
$ 2,222.00 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.812
EAN
0698210707415
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10434561
Weight / LBS
4.1
Long Description
Insert Bearing; 2" Bore; Wide Inner Ring; 1.66" Outer Race Width; 3-15/16" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 3.14" Length Thru Bore; Relubricatable; No Snap Ring
Outer Race Width
1.66 Inch | 42.164 Millimeter
Length Thru Bore
3.14 Inch | 79.756 Millimeter
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


