https://www.bdiexpress.com/medias/INDREXINSERT-RLR-9200U-TA-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc3ODF8aW1hZ2UvanBlZ3xhR0k1TDJoak1DOHhNREl3TmpjeU5UYzJOekU1T0M5SlRrUlNSVmhKVGxORlVsUmZVa3hTWHpreU1EQlZYMVJCWDBOWlh6TXdNRmd6TURBdWFuQm58NGYzYWI1Y2ZmMjlhZmIyZjU5MWI3NjcwZjRhMDRiY2RlMGJjMDg1ZjUxNGRhZDk0OGRkMjdjMjI1ODYwM2IxZQ
https://www.bdiexpress.com/medias/INDREXINSERT-RLR-9200U-TA-CY-300X300.jpg?context=bWFzdGVyfHJvb3R8Mjc3ODF8aW1hZ2UvanBlZ3xhR0k1TDJoak1DOHhNREl3TmpjeU5UYzJOekU1T0M5SlRrUlNSVmhKVGxORlVsUmZVa3hTWHpreU1EQlZYMVJCWDBOWlh6TXdNRmd6TURBdWFuQm58NGYzYWI1Y2ZmMjlhZmIyZjU5MWI3NjcwZjRhMDRiY2RlMGJjMDg1ZjUxNGRhZDk0OGRkMjdjMjI1ODYwM2IxZQ
REXNORD
REXNORD
9215U78
REXNORD REXNORD
Description
9215U78 INSERT ROLLER BEARING ; 2-15/16" SHAFT DIA TAPRD ADPT
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 2.31" Outer Race Width; 5.905" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 4-1/4" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Part #
7571085
BDI #
18142211
Details
4177.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/9215U78/p/18142211
Your Price
$ 4,177.56 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
5.889
EAN
0793699302219
Product Group - BDI
M06288
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Seal Type
Triple Lip Contact
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 2-15/16" Bore; Wide Inner Ring; 2.31" Outer Race Width; 5.905" Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 4-1/4" Length Thru Bore; Not Relubricatable; Triple Lip Contact Seal; No Snap Ring
Length Thru Bore
4.25 Inch | 107.95 Millimeter
Outer Race Width
2.31 Inch | 58.674 Millimeter
Bore
2.938 Inch | 74.625 Millimeter
Outside Diameter
5.905 Inch | 149.987 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


