Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

A22362 https://www.bdiexpress.com/medias/INDREXBRGXXX-RB-SRB-USBU-A22196-300x300.jpg?context=bWFzdGVyfHJvb3R8OTIzM3xpbWFnZS9qcGVnfGFETTBMMmhpTVM4eE1EYzNNRGczTmpJMk9EVTNOQzlKVGtSU1JWaENVa2RZV0ZoZlVrSmZVMUpDWDFWVFFsVmZRVEl5TVRrMlh6TXdNSGd6TURBdWFuQm58NTdiMzFiZDBhZDVmOWFhMmRjZjBhZjExN2E1MjAyMzllYTc0NDBlNTIxMjU2YTM3MWUxNmVkMDMxYjhkN2FiMA
573857 Insert Bearings Cylindrical OD 

LINKBELT LINKBELT

A22362

Description

A22362 SPHERICAL RLR BRG

Insert Bearing; 3-5/8" Bore; Narrow Inner Ring; 1.173" Outer Race Width; 6" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 2-3/4" Length Thru Bore; Relubricatable; No Snap Ring

Part #

2000190

BDI #
573857

Details

3647.56 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,647.56 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
4.983
EAN
0662327004637
Product Group - BDI
B04311
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Snap Ring
No
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10431110
Weight / LBS
10.63
Long Description
Insert Bearing; 3-5/8" Bore; Narrow Inner Ring; 1.173" Outer Race Width; 6" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 2-3/4" Length Thru Bore; Relubricatable; No Snap Ring
Length Thru Bore
2.75 Inch | 69.85 Millimeter
Outer Race Width
1.173 Inch | 29.794 Millimeter
Outside Diameter
6 Inch | 152.4 Millimeter
Bore
3.625 Inch | 92.075 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh