https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AELS-EC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODZ8aW1hZ2UvanBlZ3xhRE16TDJoa09DOHhNRFUxTnpRek9ERTVOemM1TUM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDBGRlRGTmZSVU5mVTFKZlExbGZNekF3ZURNd01DNXFjR2N8NzEyNjJlOTU2ZWZiN2NlYTUxNzU2YzRjNDQwZWRiZTE5NDAyZWMzNzhmNjY3OTVjNGIzMjhjMWJkYzUxMzNkMQ
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-AELS-EC-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzODZ8aW1hZ2UvanBlZ3xhRE16TDJoa09DOHhNRFUxTnpRek9ERTVOemM1TUM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDBGRlRGTmZSVU5mVTFKZlExbGZNekF3ZURNd01DNXFjR2N8NzEyNjJlOTU2ZWZiN2NlYTUxNzU2YzRjNDQwZWRiZTE5NDAyZWMzNzhmNjY3OTVjNGIzMjhjMWJkYzUxMzNkMQ
NTN
NTN
AELS202-010NR
NTN NTN
Description
AELS202-010NR INSERT BEARING
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.472" Outer Race Width; 1.575" Outside Diameter; Eccentric Collar; Ball Bearing; 1.126" Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; Snap Ring
Part #
AELS202-010NR
BDI #
1214173
Details
59.67
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AELS202-010NR/p/1214173
Your Price
$ 59.67 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.131
EAN
4547359664867
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact Contour Riding
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Trash Guard
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 5/8" Bore; Narrow Inner Ring; 0.472" Outer Race Width; 1.575" Outside Diameter; Eccentric Collar; Ball Bearing; 1.126" Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; Snap Ring
Outer Race Width
0.472 Inch | 12 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

