https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-AELS-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NjR8aW1hZ2UvanBlZ3xhR1E1TDJnNU55OHhNRGcyTURVd01qTXhPVEV6TkM5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDBGRlRGTmZSVU5mUTFsZk16QXdlRE13TUM1cWNHY3wxNWUyN2E1MzdjMDQwYjFkNGZiMmUxZTAzZjIxNTZkZTk5MzEyNGE1MmFmMjE5Y2M5NGMzZjNlNjA0NjQ5OTgz
https://www.bdiexpress.com/medias/INDNSKINSERT-BAL-AELS-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM4NjR8aW1hZ2UvanBlZ3xhR1E1TDJnNU55OHhNRGcyTURVd01qTXhPVEV6TkM5SlRrUk9VMHRKVGxORlVsUmZRa0ZNWDBGRlRGTmZSVU5mUTFsZk16QXdlRE13TUM1cWNHY3wxNWUyN2E1MzdjMDQwYjFkNGZiMmUxZTAzZjIxNTZkZTk5MzEyNGE1MmFmMjE5Y2M5NGMzZjNlNjA0NjQ5OTgz
NSK
NSK
AELS203
NSK NSK
Description
AELS203 INSERT BEARING MOUNTED UNIT
Insert Bearing; 17MM Bore; Narrow Inner Ring; 12MM Outer Race Width; 40MM Outside Diameter; Eccentric Collar; Ball Bearing; 28.6MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
AELS203
BDI #
17758815
Details
34.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AELS203/p/17758815
Your Price
$ 34.18 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.11
EAN
0029176666308
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage | Has Trash Guard
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Weight / LBS
0.24251
Long Description
Insert Bearing; 17MM Bore; Narrow Inner Ring; 12MM Outer Race Width; 40MM Outside Diameter; Eccentric Collar; Ball Bearing; 28.6MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Outside Diameter
1.575 Inch | 40 Millimeter
Length Thru Bore
1.126 Inch | 28.6 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

