NTN
NTN
AELS208-108NR
NTN NTN
Description
AELS208-108NR INSERT BEARING
Insert Bearing; 1-1/2" Bore; Narrow Inner Ring; 0.709" Outer Race Width; 3.15" Outside Diameter; Eccentric Collar; Ball Bearing; 1.72" Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; Snap Ring
Part #
AELS208-108NR
BDI #
17146103
Details
119.57
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/AELS208-108NR/p/17146103
Your Price
$ 119.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
0.68
EAN
0692314397428
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact Contour Riding
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage | Has Trash Guard
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.41
Long Description
Insert Bearing; 1-1/2" Bore; Narrow Inner Ring; 0.709" Outer Race Width; 3.15" Outside Diameter; Eccentric Collar; Ball Bearing; 1.72" Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; Snap Ring
Length Thru Bore
1.72 Inch | 43.688 Millimeter
Outer Race Width
0.709 Inch | 18 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh