

NTN
NTN
ASS201-008N
NTN NTN
Description
ASS201-008N INSERT BEARING ; 1/2" BORE NARROW IR 0.472" OR WID
Insert Bearing; 1/2" Bore; Narrow Inner Ring; 0.472" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 0.866" Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring
Part #
ASS201-008N
BDI #
1214836
Details
41.93
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ASS201-008N/p/1214836
Your Price
$ 41.93 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.097
EAN
4547359020625
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact Contour Riding
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 1/2" Bore; Narrow Inner Ring; 0.472" Outer Race Width; 1.575" Outside Diameter; Set Screw; Ball Bearing; 0.866" Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring
Length Thru Bore
0.866 Inch | 22 Millimeter
Outer Race Width
0.472 Inch | 12 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh