https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-ASS-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3OTl8aW1hZ2UvanBlZ3xhRFV6TDJoallpOHhNRFUxTnpRek9EVXlOVFEzTUM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDBGVFUxOVRVMTlEV1Y4ek1EQjRNekF3TG1wd1p3fDFhNTE1YWNiY2IwMTI4NDBhYzk0OTJlMzg1YzRmMTAyNDRmMmFjNDE5NWUwNzNkZTgzNDI0YzQ4MWI3MTI4ZWE
https://www.bdiexpress.com/medias/INDNTNINSERT-BAL-ASS-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc3OTl8aW1hZ2UvanBlZ3xhRFV6TDJoallpOHhNRFUxTnpRek9EVXlOVFEzTUM5SlRrUk9WRTVKVGxORlVsUmZRa0ZNWDBGVFUxOVRVMTlEV1Y4ek1EQjRNekF3TG1wd1p3fDFhNTE1YWNiY2IwMTI4NDBhYzk0OTJlMzg1YzRmMTAyNDRmMmFjNDE5NWUwNzNkZTgzNDI0YzQ4MWI3MTI4ZWE
NTN
NTN
ASS203N
NTN NTN
Description
ASS203N INSERT BALL BEARING ; 17 MM IDX40 MM ODX22 MM W
Insert Bearing; 17MM Bore; Narrow Inner Ring; 12MM Outer Race Width; 40MM Outside Diameter; Set Screw; Ball Bearing; 22MM Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring
Part #
ASS203N
BDI #
1214843
Details
48.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ASS203N/p/1214843
Your Price
$ 48.68 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.08
EAN
4547359020748
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact Contour Riding
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ntnglobal.com
Long Description
Insert Bearing; 17MM Bore; Narrow Inner Ring; 12MM Outer Race Width; 40MM Outside Diameter; Set Screw; Ball Bearing; 22MM Length Thru Bore; Not Relubricatable; Single Lip Contact Contour Riding Seal; No Snap Ring
Outer Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Bore
0.669 Inch | 17 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

