

LINKBELT
LINKBELT
B539L
LINKBELT LINKBELT
Description
B539L INSERT ROLLER BEARING ; POR CONCENTRIC
Insert Bearing; 2-7/16" Bore; Wide Inner Ring; 1-3/4" Outer Race Width; 4.331" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4-3/8" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
2001825
BDI #
572295
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/B539L/p/572295
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.27
EAN
0793699981728
Product Group - BDI
B04311
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Double Collars | Self Aligning
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 2-7/16" Bore; Wide Inner Ring; 1-3/4" Outer Race Width; 4.331" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 4-3/8" Length Thru Bore; Not Relubricatable; No Snap Ring
Bore
2.438 Inch | 61.925 Millimeter
Outer Race Width
1.75 Inch | 44.45 Millimeter
Length Thru Bore
4.375 Inch | 111.125 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh