

LINKBELT
LINKBELT
B563L
LINKBELT LINKBELT
Description
B563L INSERT ROLLER BEARING ; 3-15/16" SHAFT DIA
Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 2-3/4" Outer Race Width; 7.086" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 6-1/8" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
2001829
BDI #
572296
Details
5843.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/B563L/p/572296
Your Price
$ 5,843.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
12.701
EAN
0793699981766
Product Group - BDI
B04311
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Double Collars | Self Aligning
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Long Description
Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 2-3/4" Outer Race Width; 7.086" Outside Diameter; Concentric Collar; Spherical Roller Bearing; 6-1/8" Length Thru Bore; Not Relubricatable; No Snap Ring
Outer Race Width
2.75 Inch | 69.85 Millimeter
Outside Diameter
7.086 Inch | 179.984 Millimeter
Length Thru Bore
6.125 Inch | 155.575 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh