https://www.bdiexpress.com/medias/INDASIINSERT-BAL-BR-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0MXxpbWFnZS9qcGVnfGFEUmlMMmd5TXk4eE1EYzNNVEEwTWpJM01USTJNaTlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMEpTWDFOVFgwTlpYek13TUhnek1EQXVhbkJufGZlYmQ4MzFkYzBlN2IzNmU2ZTJkMjEyNjM0ZmYxODRiMmExYjE0ZjRlMjE1MjdjZGJmYzhhM2Y2Y2YyOWUwZWY
https://www.bdiexpress.com/medias/INDASIINSERT-BAL-BR-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0MXxpbWFnZS9qcGVnfGFEUmlMMmd5TXk4eE1EYzNNVEEwTWpJM01USTJNaTlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMEpTWDFOVFgwTlpYek13TUhnek1EQXVhbkJufGZlYmQ4MzFkYzBlN2IzNmU2ZTJkMjEyNjM0ZmYxODRiMmExYjE0ZjRlMjE1MjdjZGJmYzhhM2Y2Y2YyOWUwZWY
AMI BEARINGS
AMI BEARINGS
BR1
AMI BEARINGS AMI BEARINGS
Description
BR1 INSERT BEARING ; 12MM ID
Insert Bearing; 12MM Bore; Narrow Inner Ring; 12MM Outer Race Width; 40MM Outside Diameter; Set Screw; Ball Bearing; 22MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
BR1
BDI #
101184
Details
23.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BR1/p/101184
Your Price
$ 23.97 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.1
EAN
0808250100088
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Long Description
Insert Bearing; 12MM Bore; Narrow Inner Ring; 12MM Outer Race Width; 40MM Outside Diameter; Set Screw; Ball Bearing; 22MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Outer Race Width
0.472 Inch | 12 Millimeter
Outside Diameter
1.575 Inch | 40 Millimeter
Length Thru Bore
0.866 Inch | 22 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

