https://www.bdiexpress.com/medias/INDASIINSERT-BAL-BR-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0MXxpbWFnZS9qcGVnfGFEUmlMMmd5TXk4eE1EYzNNVEEwTWpJM01USTJNaTlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMEpTWDFOVFgwTlpYek13TUhnek1EQXVhbkJufGZlYmQ4MzFkYzBlN2IzNmU2ZTJkMjEyNjM0ZmYxODRiMmExYjE0ZjRlMjE1MjdjZGJmYzhhM2Y2Y2YyOWUwZWY
AMI BEARINGS
AMI BEARINGS
BR4
AMI BEARINGS AMI BEARINGS
Description
BR4 INSERT BEARING ; 20MM BORE NARROW IR 14MM OR WID
Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 24.7MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
BR4
BDI #
101189
Details
21.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BR4/p/101189
Your Price
$ 21.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.118
EAN
0808250100170
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Long Description
Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 24.7MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Outer Race Width
0.551 Inch | 14 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Length Thru Bore
0.972 Inch | 24.7 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh