https://www.bdiexpress.com/medias/INDASIINSERT-BAL-BR-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0MXxpbWFnZS9qcGVnfGFEUmlMMmd5TXk4eE1EYzNNVEEwTWpJM01USTJNaTlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMEpTWDFOVFgwTlpYek13TUhnek1EQXVhbkJufGZlYmQ4MzFkYzBlN2IzNmU2ZTJkMjEyNjM0ZmYxODRiMmExYjE0ZjRlMjE1MjdjZGJmYzhhM2Y2Y2YyOWUwZWY
https://www.bdiexpress.com/medias/INDASIINSERT-BAL-BR-SS-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzI0MXxpbWFnZS9qcGVnfGFEUmlMMmd5TXk4eE1EYzNNVEEwTWpJM01USTJNaTlKVGtSQlUwbEpUbE5GVWxSZlFrRk1YMEpTWDFOVFgwTlpYek13TUhnek1EQXVhbkJufGZlYmQ4MzFkYzBlN2IzNmU2ZTJkMjEyNjM0ZmYxODRiMmExYjE0ZjRlMjE1MjdjZGJmYzhhM2Y2Y2YyOWUwZWY
AMI BEARINGS
AMI BEARINGS
BR7-23
AMI BEARINGS AMI BEARINGS
Description
BR7-23 INSERT BEARING ; 1-7/16" BORE NARROW IR 0.669" OR WID
Insert Bearing; 1-7/16" Bore; Narrow Inner Ring; 0.669" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.295" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
BR7-23
BDI #
101203
Details
41.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BR7-23/p/101203
Your Price
$ 41.79 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.354
EAN
0808250104611
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.amibearings.com
Long Description
Insert Bearing; 1-7/16" Bore; Narrow Inner Ring; 0.669" Outer Race Width; 2.835" Outside Diameter; Set Screw; Ball Bearing; 1.295" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Outside Diameter
2.835 Inch | 72 Millimeter
Outer Race Width
0.669 Inch | 17 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.295 Inch | 32.893 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

