https://www.bdiexpress.com/medias/INDDODBRGXXX-SP-2R-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU5NzV8aW1hZ2UvanBlZ3xhR1pqTDJoak1DOHhNRGMyTXpVNU5EWTVORFk0Tmk5SlRrUkVUMFJDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufGZkODRhMWU5ZjhhNTQ5OWQyYjQ0MTYyYjA5NTliYTQxNzE0ZWE5OTIyYTc4NzU3OTgwODI0M2Y0YjMxYTg4YWU
https://www.bdiexpress.com/medias/INDDODBRGXXX-SP-2R-STR-OPEN-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU5NzV8aW1hZ2UvanBlZ3xhR1pqTDJoak1DOHhNRGMyTXpVNU5EWTVORFk0Tmk5SlRrUkVUMFJDVWtkWVdGaGZVMUJmTWxKZlUxUlNYMDlRUlU1ZlUxUk1Yek13TUhnek1EQXVhbkJufGZkODRhMWU5ZjhhNTQ5OWQyYjQ0MTYyYjA5NTliYTQxNzE0ZWE5OTIyYTc4NzU3OTgwODI0M2Y0YjMxYTg4YWU
DODGE
DODGE
BRG 22224C3AH ; 057448
DODGE DODGE
Description
BRG 22224C3AH ; 057448 SPHER RLR BRG ; SPHERICAL ROLLER BRG
Insert Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Insert Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Part #
057448
BDI #
22976637
Details
1465.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG-22224C3AH-;-057448/p/22976637
Your Price
$ 1,465.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
8.47
EAN
0782475443758
Product Group - BDI
B04311
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Self-Aligning | Air Handling
Category - BDI
Spherical Roller Bearing
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
57448
Weight / LBS
18.7
Product Detail
Insert Bearing
Product Specification
120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Steel Cage Material; Open Enclosure; Relubricatable
Long Description
Insert Bearing; 120MM Tapered Bore; 215MM Outside Diameter; 58MM Width; C3-Loose Clearance; Adapter Mount; Double Row of Insert Bearing; Steel Cage Material; Open Enclosure; Relubricatable
Bore
4.724 Inch | 120 Millimeter
Outside Diameter
8.465 Inch | 215 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

