

DODGE
DODGE
BRG22240C3
DODGE DODGE
Description
BRG22240C3 SPHERICAL ROLLER BEARING
Insert Bearing; 200MM Bore; Standard Inner Ring; 98MM Outer Race Width; 360MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 98MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
421279
BDI #
278866
Details
4611.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22240C3/p/278866
Your Price
$ 4,611.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
44.35
EAN
0782475787739
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
421279
Weight / LBS
97.9
Long Description
Insert Bearing; 200MM Bore; Standard Inner Ring; 98MM Outer Race Width; 360MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 98MM Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
3.858 Inch | 98 Millimeter
Outside Diameter
14.173 Inch | 360 Millimeter
Outer Race Width
3.858 Inch | 98 Millimeter
Bore
7.874 Inch | 200 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh