Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BRG22324C3 https://www.bdiexpress.com/medias/INDDODINSERT-RLR-BRG-22200-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5OXxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1EYzJPRE13TmpRM01EazBNaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMEpTUjE4eU1qSXdNRjlEV1Y4ek1EQjRNekF3TG1wd1p3fDYxOGQyZjdlYmQ2YjNjZWQxMDA4ODY5OTQzOTY2OWY3ZWIyYjY0NWY2M2ZmYWUwOGFjNjc1NzZmOTUyNzFiNzQ
279000 Insert Bearings Cylindrical OD 

DODGE DODGE

BRG22324C3

Description

BRG22324C3 SPHERICAL ROLLER BEARING

Insert Bearing; 120MM Bore; Standard Inner Ring; 86MM Outer Race Width; 260MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 86MM Length Thru Bore; Not Relubricatable; No Snap Ring

Part #

423134

BDI #
279000

Details

2674.6 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,674.60 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
21.88
EAN
0782475833771
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
423134
Weight / LBS
48.3
Long Description
Insert Bearing; 120MM Bore; Standard Inner Ring; 86MM Outer Race Width; 260MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 86MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outer Race Width
3.386 Inch | 86 Millimeter
Outside Diameter
10.236 Inch | 260 Millimeter
Length Thru Bore
3.386 Inch | 86 Millimeter
Bore
4.724 Inch | 120 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh