https://www.bdiexpress.com/medias/INDDODINSERT-RLR-BRG-22200-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5OXxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1EYzJPRE13TmpRM01EazBNaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMEpTUjE4eU1qSXdNRjlEV1Y4ek1EQjRNekF3TG1wd1p3fDYxOGQyZjdlYmQ2YjNjZWQxMDA4ODY5OTQzOTY2OWY3ZWIyYjY0NWY2M2ZmYWUwOGFjNjc1NzZmOTUyNzFiNzQ
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-BRG-22200-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5OXxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1EYzJPRE13TmpRM01EazBNaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMEpTUjE4eU1qSXdNRjlEV1Y4ek1EQjRNekF3TG1wd1p3fDYxOGQyZjdlYmQ2YjNjZWQxMDA4ODY5OTQzOTY2OWY3ZWIyYjY0NWY2M2ZmYWUwOGFjNjc1NzZmOTUyNzFiNzQ
DODGE
DODGE
BRG22326C3
DODGE DODGE
Description
BRG22326C3 SPHERICAL ROLLER BEARING
Insert Bearing; 130MM Bore; Standard Inner Ring; 93MM Outer Race Width; 280MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 93MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
423135
BDI #
279001
Details
3177.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22326C3/p/279001
Your Price
$ 3,177.74 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
33.98
EAN
0782475832965
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
423135
Weight / LBS
75
Long Description
Insert Bearing; 130MM Bore; Standard Inner Ring; 93MM Outer Race Width; 280MM Outside Diameter; Shaft Mount; Spherical Roller Bearing; 93MM Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
11.024 Inch | 280 Millimeter
Length Thru Bore
3.661 Inch | 93 Millimeter
Outer Race Width
3.661 Inch | 93 Millimeter
Bore
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

