

DODGE
DODGE
BRG22326KC3
DODGE DODGE
Description
BRG22326KC3 SPHERICAL ROLLER BEARING
Insert Bearing; 130MM Bore; Standard Inner Ring; 93MM Outer Race Width; 280MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 93MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
423114
BDI #
278985
Details
3177.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG22326KC3/p/278985
Your Price
$ 3,177.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
18.12
EAN
0782475832453
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
423114
Weight / LBS
40
Long Description
Insert Bearing; 130MM Bore; Standard Inner Ring; 93MM Outer Race Width; 280MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 93MM Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
3.661 Inch | 93 Millimeter
Bore
5.118 Inch | 130 Millimeter
Outer Race Width
3.661 Inch | 93 Millimeter
Outside Diameter
11.024 Inch | 280 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh