Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

BRG22SS315 https://www.bdiexpress.com/medias/INDDODINSERT-RLR-BRG-22200-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5OXxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1EYzJPRE13TmpRM01EazBNaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMEpTUjE4eU1qSXdNRjlEV1Y4ek1EQjRNekF3TG1wd1p3fDYxOGQyZjdlYmQ2YjNjZWQxMDA4ODY5OTQzOTY2OWY3ZWIyYjY0NWY2M2ZmYWUwOGFjNjc1NzZmOTUyNzFiNzQ
244115 Insert Bearings Cylindrical OD 

DODGE DODGE

BRG22SS315

Description

BRG22SS315 SPHERICAL ROLLER BEARING

Insert Bearing; 3-15/16" Bore; Standard Inner Ring; 2.087" Outer Race Width; 7.874" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 3.622" Length Thru Bore; Not Relubricatable; No Snap Ring

Part #

043405

BDI #
244115

Details

5526.15 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 5,526.15 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
9.79
EAN
0782475026999
Product Group - BDI
M06288
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Split Ring
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
043405
Weight / LBS
21.61
Long Description
Insert Bearing; 3-15/16" Bore; Standard Inner Ring; 2.087" Outer Race Width; 7.874" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 3.622" Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
3.938 Inch | 100.025 Millimeter
Outer Race Width
2.087 Inch | 53 Millimeter
Length Thru Bore
3.622 Inch | 92 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh