BRG22SS400 https://www.bdiexpress.com/medias/INDDODINSERT-RLR-BRG-22200-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5OXxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1EYzJPRE13TmpRM01EazBNaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMEpTUjE4eU1qSXdNRjlEV1Y4ek1EQjRNekF3TG1wd1p3fDYxOGQyZjdlYmQ2YjNjZWQxMDA4ODY5OTQzOTY2OWY3ZWIyYjY0NWY2M2ZmYWUwOGFjNjc1NzZmOTUyNzFiNzQ
244116 Insert Bearings Cylindrical OD 

DODGE DODGE

BRG22SS400

Description

BRG22SS400 SPHERICAL ROLLER BEARING

Insert Bearing; 4" Bore; Standard Inner Ring; 2.087" Outer Race Width; 7.874" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 3.622" Length Thru Bore; Not Relubricatable; No Snap Ring

Part #

043406

BDI #
244116

Details

6269.41 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 6,269.41 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
9.62
EAN
0782475027002
Product Group - BDI
M06288
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Split Ring
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
043406
Weight / LBS
21.24
Long Description
Insert Bearing; 4" Bore; Standard Inner Ring; 2.087" Outer Race Width; 7.874" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 3.622" Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
3.622 Inch | 92 Millimeter
Outside Diameter
7.874 Inch | 200 Millimeter
Bore
4 Inch | 101.6 Millimeter
Outer Race Width
2.087 Inch | 53 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh