https://www.bdiexpress.com/medias/INDDODINSERT-RLR-BRG-2300-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NzN8aW1hZ2UvanBlZ3xhREpoTDJnMk15OHhNRFkxT0RBd05EQTBNVGMxT0M5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBKU1IxOHlNekF3WDBSU1gwTlpYek13TUhnek1EQXVhbkJufDA4YmZiNGI5MTdiMDU5MmVhOTQxMTk1NzU5OTllNDFhNmQ3MTkxMDM3NjlkY2FhYjRkOGI3YzZkOWJiMjM0YjY
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-BRG-2300-DR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4NzN8aW1hZ2UvanBlZ3xhREpoTDJnMk15OHhNRFkxT0RBd05EQTBNVGMxT0M5SlRrUkVUMFJKVGxORlVsUmZVa3hTWDBKU1IxOHlNekF3WDBSU1gwTlpYek13TUhnek1EQXVhbkJufDA4YmZiNGI5MTdiMDU5MmVhOTQxMTk1NzU5OTllNDFhNmQ3MTkxMDM3NjlkY2FhYjRkOGI3YzZkOWJiMjM0YjY
DODGE
DODGE
BRG23060K.C3
DODGE DODGE
Description
BRG23060K.C3 SPHERICAL ROLLER BRG
Insert Bearing; 300MM Bore; Standard Inner Ring; 118MM Outer Race Width; Cylindrical; 460MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 118MM Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
422582
BDI #
278940
Details
16587.07
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG23060K-C3/p/278940
Your Price
$ 16,587.07 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171510
Weight / Kilogram
83.35
EAN
0782475686230
Product Group - BDI
B04311
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Tapered Adapter Sleeve
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Metric
Other Features
Double Row | Solid Ring | C3 Clearance
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
150
Long Description
Insert Bearing; 300MM Bore; Standard Inner Ring; 118MM Outer Race Width; Cylindrical; 460MM Outside Diameter; Tapered Adapter Sleeve; Spherical Roller Bearing; 118MM Length Thru Bore; Not Relubricatable; No Snap Ring
Length Thru Bore
4.646 Inch | 118 Millimeter
Bore
11.811 Inch | 300 Millimeter
Outer Race Width
4.646 Inch | 118 Millimeter
Outside Diameter
18.11 Inch | 460 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


