https://www.bdiexpress.com/medias/INDDODINSERT-RLR-BRG-22200-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5OXxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1EYzJPRE13TmpRM01EazBNaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMEpTUjE4eU1qSXdNRjlEV1Y4ek1EQjRNekF3TG1wd1p3fDYxOGQyZjdlYmQ2YjNjZWQxMDA4ODY5OTQzOTY2OWY3ZWIyYjY0NWY2M2ZmYWUwOGFjNjc1NzZmOTUyNzFiNzQ
https://www.bdiexpress.com/medias/INDDODINSERT-RLR-BRG-22200-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8OTY5OXxpbWFnZS9qcGVnfGFEZGhMMmd3T0M4eE1EYzJPRE13TmpRM01EazBNaTlKVGtSRVQwUkpUbE5GVWxSZlVreFNYMEpTUjE4eU1qSXdNRjlEV1Y4ek1EQjRNekF3TG1wd1p3fDYxOGQyZjdlYmQ2YjNjZWQxMDA4ODY5OTQzOTY2OWY3ZWIyYjY0NWY2M2ZmYWUwOGFjNjc1NzZmOTUyNzFiNzQ
DODGE
DODGE
BRG28SS415
DODGE DODGE
Description
BRG28SS415 SPHERICAL ROLLER BEARING
Insert Bearing; 4-15/16" Bore; Standard Inner Ring; 2.677" Outer Race Width; 9.843" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 4.331" Length Thru Bore; Not Relubricatable; No Snap Ring
Part #
043408
BDI #
244118
Details
9430.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/BRG28SS415/p/244118
Your Price
$ 9,430.90 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171564
Weight / Kilogram
22.65
EAN
0782475027026
Product Group - BDI
M06288
Inner Race Profile
Standard Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Shaft Mount
Rolling Element
Spherical Roller Bearing
Relubricatable
No
Snap Ring
No
Inch - Metric
Inch
Other Features
Double Row | Split Ring
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.80
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
043408
Weight / LBS
43.2
Long Description
Insert Bearing; 4-15/16" Bore; Standard Inner Ring; 2.677" Outer Race Width; 9.843" Outside Diameter; Shaft Mount; Spherical Roller Bearing; 4.331" Length Thru Bore; Not Relubricatable; No Snap Ring
Outside Diameter
9.843 Inch | 250 Millimeter
Outer Race Width
2.677 Inch | 68 Millimeter
Length Thru Bore
4.331 Inch | 110.007 Millimeter
Bore
4.938 Inch | 125.425 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

