https://www.bdiexpress.com/medias/INDINAINSERT-BAL-CRB-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzl8aW1hZ2UvanBlZ3xhRFptTDJnd1l5OHhNRGN4TVRJMk1EWTFPVGMwTWk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDBOU1FsOUZRMTlEV1Y4ek1EQjRNekF3TG1wd1p3fDQ4M2ZjMzVhMDY2YzAwOGMxZmE2YTQwZGU1MTZhYjgzNzliYzdjZjA0MjQzYzliN2MzOTM2MWM5NjE3MmZlOGM
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-CRB-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUyNzl8aW1hZ2UvanBlZ3xhRFptTDJnd1l5OHhNRGN4TVRJMk1EWTFPVGMwTWk5SlRrUkpUa0ZKVGxORlVsUmZRa0ZNWDBOU1FsOUZRMTlEV1Y4ek1EQjRNekF3TG1wd1p3fDQ4M2ZjMzVhMDY2YzAwOGMxZmE2YTQwZGU1MTZhYjgzNzliYzdjZjA0MjQzYzliN2MzOTM2MWM5NjE3MmZlOGM
INA
INA
CRB20/83-XL
INA INA
Description
NOT AVAILABLE IN CANADA
Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; 83.6MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Part #
CRB20/83-XL
BDI #
1172666
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/CRB20-83-XL/p/1172666
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.3
EAN
4012802790337
Product Group - BDI
B00308
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | With Inter Liner | Corrotect Coating
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 20MM Bore; Narrow Inner Ring; 14MM Outer Race Width; 83.6MM Outside Diameter; Eccentric Collar; Ball Bearing; 31MM Length Thru Bore; Not Relubricatable; Double Lip Contact Seal; No Snap Ring
Bore
0.787 Inch | 20 Millimeter
Length Thru Bore
1.22 Inch | 31 Millimeter
Outside Diameter
3.291 Inch | 83.6 Millimeter
Outer Race Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

