

PT INTERNATIONAL
PT INTERNATIONAL
CSA211-55MM
PT INTERNATIONAL PT INTERNATIONAL
Description
CSA211-55MM INSERT BALL BEARING ; 55MM SHAFT ECC LCK COLL
Insert Bearing; 55MM Bore; Narrow Inner Ring; 21MM Outer Race Width; 100MM Outside Diameter; Eccentric Collar; Ball Bearing; 48.412MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
2101008579
BDI #
18123570
Details
124.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/CSA211-55MM/p/18123570
Your Price
$ 124.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171563
Weight / Kilogram
2.314
EAN
0080067505366
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Light Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
2.20462
Long Description
Insert Bearing; 55MM Bore; Narrow Inner Ring; 21MM Outer Race Width; 100MM Outside Diameter; Eccentric Collar; Ball Bearing; 48.412MM Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Outside Diameter
3.937 Inch | 100 Millimeter
Outer Race Width
0.827 Inch | 21 Millimeter
Bore
2.165 Inch | 55 Millimeter
Length Thru Bore
1.906 Inch | 48.412 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh