KML BEARING
KML BEARING
CSB205-16
KML BEARING KML BEARING
Description
CSB205 16 ; USE CSB205 16N
Insert Bearing; 1" Bore; Narrow Inner Ring; 19/32" Outer Race Width; 2-1/16" Outside Diameter; Set Screw; Ball Bearing; 1-1/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Part #
CSB205-16
BDI #
17243460
Details
78.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/CSB205-16/p/17243460
Your Price
$ 78.60 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.16
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Single Lip Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.kmlbearingusa.com
Weight / LBS
0.35
Long Description
Insert Bearing; 1" Bore; Narrow Inner Ring; 19/32" Outer Race Width; 2-1/16" Outside Diameter; Set Screw; Ball Bearing; 1-1/16" Length Thru Bore; Not Relubricatable; Single Lip Contact Seal; No Snap Ring
Bore
1 Inch | 25.4 Millimeter
Outer Race Width
0.594 Inch | 15.088 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Outside Diameter
2.063 Inch | 52.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


