

PT INTERNATIONAL
PT INTERNATIONAL
CSB212-38
PT INTERNATIONAL PT INTERNATIONAL
Description
CSB212-38 INSERT BALL BEARING ; 2-3/8" SHAFT SETSCREW
Insert Bearing; 2-3/8" Bore; Narrow Inner Ring; 0.866" Outer Race Width; 4.331" Outside Diameter; Set Screw; Ball Bearing; 2.11" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Part #
2101008622
BDI #
18123612
Details
132.55
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/CSB212-38/p/18123612
Your Price
$ 132.55 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
2.586
EAN
0800675054533
Product Group - BDI
M06110
Inner Race Profile
Narrow Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Contact
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Normal Duty | Steel Cage
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.ptintl.com
Weight / LBS
2.86601
Long Description
Insert Bearing; 2-3/8" Bore; Narrow Inner Ring; 0.866" Outer Race Width; 4.331" Outside Diameter; Set Screw; Ball Bearing; 2.11" Length Thru Bore; Not Relubricatable; Contact Seal; No Snap Ring
Bore
2.375 Inch | 60.325 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Length Thru Bore
2.11 Inch | 53.594 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh