https://www.bdiexpress.com/medias/INDINAINSERT-BAL-EKRR-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0NHxpbWFnZS9qcGVnfGFETTVMMmhsWXk4eE1EYzJOamMwT0RrM05URXpOQzlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMFZMVWxKZlJVTmZRMWxmTXpBd2VETXdNQzVxY0djfDhiYjgwOTg3NWRiYzMxYThjNDA0ODgwOWE1NWVhOWJkMWM1MTYwMmFiZjc0ZmY2ZDAzYjkyYzdjNjU3NTlmYmE
https://www.bdiexpress.com/medias/INDINAINSERT-BAL-EKRR-EC-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NjI0NHxpbWFnZS9qcGVnfGFETTVMMmhsWXk4eE1EYzJOamMwT0RrM05URXpOQzlKVGtSSlRrRkpUbE5GVWxSZlFrRk1YMFZMVWxKZlJVTmZRMWxmTXpBd2VETXdNQzVxY0djfDhiYjgwOTg3NWRiYzMxYThjNDA0ODgwOWE1NWVhOWJkMWM1MTYwMmFiZjc0ZmY2ZDAzYjkyYzdjNjU3NTlmYmE
INA
INA
E30-XL-KRR
INA INA
Description
E30-XL-KRR X-LIFE INSERT BALL BEARING ; NON-RETURNABLE WITH ECC LOCK COLLAR
Insert Bearing; 30MM Bore; Wide Inner Ring; 18MM Outer Race Width; 62MM Outside Diameter; Eccentric Collar; Ball Bearing; 48.412MM Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Part #
E30-XL-KRR
BDI #
18313767
Details
106.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/E30-XL-KRR/p/18313767
Your Price
$ 106.48 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.4
EAN
4012802783667
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Conrad | Non Filling Slot
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
E30KRR
Weight / LBS
0.84
Long Description
Insert Bearing; 30MM Bore; Wide Inner Ring; 18MM Outer Race Width; 62MM Outside Diameter; Eccentric Collar; Ball Bearing; 48.412MM Length Thru Bore; Not Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Outer Race Width
0.709 Inch | 18 Millimeter
Bore
1.181 Inch | 30 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Length Thru Bore
1.906 Inch | 48.412 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

