INA
INA
E50-XL-KLL
INA INA
Description
E50-XL-KLL ROULEMENT AUTO-ALIGNEUR ; RADIAL
Insert Bearing; 50MM Bore; Wide Inner Ring; 22MM Outer Race Width; 90MM Outside Diameter; Eccentric Collar; Ball Bearing; 62.713MM Length Thru Bore; Not Relubricatable; Double Non Contact Labyrinth Seal; No Snap Ring
Part #
E50-XL-KLL
BDI #
1172778
Details
226.15
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/E50-XL-KLL/p/1172778
Your Price
$ 226.15 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1
EAN
4012802799859
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
No
Seal Type
Double Non Contact Labyrinth
Snap Ring
No
Inch - Metric
Metric
Other Features
Single Row | Conrad | Non Filling Slot
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.schaeffler.com
Long Description
Insert Bearing; 50MM Bore; Wide Inner Ring; 22MM Outer Race Width; 90MM Outside Diameter; Eccentric Collar; Ball Bearing; 62.713MM Length Thru Bore; Not Relubricatable; Double Non Contact Labyrinth Seal; No Snap Ring
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outer Race Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


