SEALMASTER
SEALMASTER
ER-204
SEALMASTER SEALMASTER
Description
ER-204 INSERT BEARING ; 20MMX15.9MM
Insert Bearing; 20MM Bore; Wide Inner Ring; 16MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 30.963MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
701054
BDI #
354193
Details
136.03
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-204/p/354193
Your Price
$ 136.03 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.202
EAN
0662461008522
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-204
Manufacturer Internal Number
701054
Weight / LBS
0.56
Long Description
Insert Bearing; 20MM Bore; Wide Inner Ring; 16MM Outer Race Width; 47MM Outside Diameter; Set Screw; Ball Bearing; 30.963MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Outer Race Width
0.63 Inch | 16 Millimeter
Length Thru Bore
1.219 Inch | 30.963 Millimeter
Bore
0.787 Inch | 20 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



