SEALMASTER
SEALMASTER
ER-205TM
SEALMASTER SEALMASTER
Description
ER-205TM INSERT BEARING ; NON-RETURNABLE 25MMX19.1MM
Insert Bearing; 25MM Bore; Wide Inner Ring; 19MM Outer Race Width; 52MM Outside Diameter; Concentric Collar; Ball Bearing; 37MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
704090
BDI #
356589
Details
154.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-205TM/p/356589
Your Price
$ 154.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.308
EAN
0662461255292
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-205TM
Manufacturer Internal Number
704090
Weight / LBS
0.661
Long Description
Insert Bearing; 25MM Bore; Wide Inner Ring; 19MM Outer Race Width; 52MM Outside Diameter; Concentric Collar; Ball Bearing; 37MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Bore
0.984 Inch | 25 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Outer Race Width
0.748 Inch | 19 Millimeter
Length Thru Bore
1.457 Inch | 37 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh