SEALMASTER
SEALMASTER
ER-209
SEALMASTER SEALMASTER
Description
ER-209 INSERT BEARING ; NON-RETURNABLE 45MMX27.8MM
Insert Bearing; 45MM Bore; Wide Inner Ring; 28MM Outer Race Width; 85MM Outside Diameter; Set Screw; Ball Bearing; 49.225MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
701074
BDI #
354204
Details
287.09
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-209/p/354204
Your Price
$ 287.09 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.889
EAN
0662461008720
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-209
Manufacturer Internal Number
701074
Weight / LBS
2.31
Long Description
Insert Bearing; 45MM Bore; Wide Inner Ring; 28MM Outer Race Width; 85MM Outside Diameter; Set Screw; Ball Bearing; 49.225MM Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Bore
1.772 Inch | 45 Millimeter
Outer Race Width
1.102 Inch | 28 Millimeter
Outside Diameter
3.346 Inch | 85 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh



