SEALMASTER
SEALMASTER
ER-210TMC
SEALMASTER SEALMASTER
Description
ER-210TMC INSERT BEARING ; 50MMX28.6MM
Insert Bearing; 50MM Bore; Wide Inner Ring; 29MM Outer Race Width; 90MM Outside Diameter; Concentric Collar; Ball Bearing; 53MM Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
704168
BDI #
356600
Details
294.26
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-210TMC/p/356600
Your Price
$ 294.26 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.245
EAN
0662461254035
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty | Skwezloc | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-210TMC
Manufacturer Internal Number
704168
Weight / LBS
2.425
Long Description
Insert Bearing; 50MM Bore; Wide Inner Ring; 29MM Outer Race Width; 90MM Outside Diameter; Concentric Collar; Ball Bearing; 53MM Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Length Thru Bore
2.087 Inch | 53 Millimeter
Bore
1.969 Inch | 50 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Outer Race Width
1.142 Inch | 29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh