SEALMASTER
SEALMASTER
ER-46
SEALMASTER SEALMASTER
Description
NOT AVAILABLE IN CANADA
Insert Bearing; 2-7/8" Bore; Wide Inner Ring; 1-1/2" Outer Race Width; 5.118" Outside Diameter; Set Screw; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
701090
BDI #
354237
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER-46/p/354237
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
2.89
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ER-46
Manufacturer Internal Number
701090
Weight / LBS
6.37
Long Description
Insert Bearing; 2-7/8" Bore; Wide Inner Ring; 1-1/2" Outer Race Width; 5.118" Outside Diameter; Set Screw; Ball Bearing; 3-1/16" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Bore
2.875 Inch | 73.025 Millimeter
Outer Race Width
1.5 Inch | 38.1 Millimeter
Length Thru Bore
3.063 Inch | 77.8 Millimeter
Outside Diameter
5.118 Inch | 130 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


