https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBBWIR-BLK-OXD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NzF8aW1hZ2UvanBlZ3xhR016TDJnMU15OHhNRGd5TVRRME9UVTRNRFUzTkM5TlJsSlVTVTFDVWtkWVdGaGZTVUpDVjBsU1gwSk1TMTlQV0VSZk16QXdlRE13TUM1cWNHY3w5ZGY3MTU5YWFiMWY1MDQ2M2NkM2IyNjA2NDI0NTQyNzAxYjFjNGM5ODI4MzI4NTgyNTNkMjA3YmIwNjE1MmE4
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBBWIR-BLK-OXD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NzF8aW1hZ2UvanBlZ3xhR016TDJnMU15OHhNRGd5TVRRME9UVTRNRFUzTkM5TlJsSlVTVTFDVWtkWVdGaGZTVUpDVjBsU1gwSk1TMTlQV0VSZk16QXdlRE13TUM1cWNHY3w5ZGY3MTU5YWFiMWY1MDQ2M2NkM2IyNjA2NDI0NTQyNzAxYjFjNGM5ODI4MzI4NTgyNTNkMjA3YmIwNjE1MmE4
TIMKEN
TIMKEN
ER10
TIMKEN TIMKEN
Description
ER10 INSERT BEARING ; 5/8" BORE IR WID 5/8" OR WID
Insert Bearing; 5/8" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
ER10
BDI #
1355867
Details
64.11
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER10/p/1355867
Your Price
$ 64.11 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.177
EAN
0087796054370
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 5/8" Bore; Wide Inner Ring; 5/8" Outer Race Width; 1.85" Outside Diameter; Set Screw; Ball Bearing; 1-7/32" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Length Thru Bore
1.219 Inch | 30.963 Millimeter
Outside Diameter
1.85 Inch | 47 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Outer Race Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

