Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ER16 https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBBWIR-BLK-OXD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NzF8aW1hZ2UvanBlZ3xhR016TDJnMU15OHhNRGd5TVRRME9UVTRNRFUzTkM5TlJsSlVTVTFDVWtkWVdGaGZTVUpDVjBsU1gwSk1TMTlQV0VSZk16QXdlRE13TUM1cWNHY3w5ZGY3MTU5YWFiMWY1MDQ2M2NkM2IyNjA2NDI0NTQyNzAxYjFjNGM5ODI4MzI4NTgyNTNkMjA3YmIwNjE1MmE4
1425085 Insert Bearings Cylindrical OD 

TIMKEN TIMKEN

ER16

Description

ER16 INSERT BEARING ; 1" BORE IR WID 3/4" OR WID

Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-11/32" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring

Part #

ER16

BDI #
1425085

Details

73.1 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 73.10 / each BDIExpress
QTY

Inventory

Total: 12

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.206
EAN
0087796054608
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-11/32" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Bore
1 Inch | 25.4 Millimeter
Length Thru Bore
1.344 Inch | 34.138 Millimeter
Outer Race Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh