

RHP BEARING
RHP BEARING
ER20
RHP BEARING RHP BEARING
Description
RHP BEARING ER20
Insert Bearing; 1-1/4" Bore; 2.835" Outside Diameter; 15/16" Outer Race Width; Set Screw Locking; Ball Bearing; Cylindrical Outer Race Profile; Wide Inner Ring; 1.693" Length Thru Bore; Relubricatable; Single Lip Seal; With Snap Ring
Part #
ER20
BDI #
25081269
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER20/p/25081269
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0
Product Group - BDI
M06110
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.nsk.com
Product Detail
Insert Bearing
Product Specification
1-1/4" Bore; 2.835" Outside Diameter; 15/16" Outer Race Width; Set Screw Locking; Ball Bearing; Cylindrical Outer Race Profile; Wide Inner Ring; 1.693" Length Thru Bore; Relubricatable; Single Lip Seal; With Snap Ring
Long Description
Insert Bearing; 1-1/4" Bore; 2.835" Outside Diameter; 15/16" Outer Race Width; Set Screw Locking; Ball Bearing; Cylindrical Outer Race Profile; Wide Inner Ring; 1.693" Length Thru Bore; Relubricatable; Single Lip Seal; With Snap Ring