https://www.bdiexpress.com/medias/INDXXXXXXXXX-25174451-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyNDN8aW1hZ2UvanBlZ3xhR05rTDJnME5DOHhNREk1TnpJMk16VTFORFU1TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TnpRME5URmZNekF3ZURNd01DNXFjR2N8MGI4NjBhZTdhZWUzNzMxNWFmNmY2OGExYWMzOWU1OTU2NmQzMTJiNzU5Mjk1ZmUzMjhjMTE5YTQ0M2JiZWU0YQ
CHINA DOMESTIC
CHINA DOMESTIC
ER205-UFSSA
CHINA DOMESTIC CHINA DOMESTIC
Description
CHINA DOMESTIC ER205-UFSSA
Insert Bearing; 25MM Bore; 52MM Outside Diameter; 19MM Outer Race Width; Cylindrical Outer Race Profile; Set Screw; Ball Bearing; 34MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring; Wide Inner Ring
Part #
ER205-UFSSA
BDI #
25174451
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER205-UFSSA/p/25174451
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
0.34
Product Group - BDI
B04270
Harmonized Tariff Code
8482.10.50.28
Noun
Bearing
Keyword String
Insert
Product Detail
Insert Bearing
Product Specification
25MM Bore; 52MM Outside Diameter; 19MM Outer Race Width; Cylindrical Outer Race Profile; Set Screw; Ball Bearing; 34MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring; Wide Inner Ring
Long Description
Insert Bearing; 25MM Bore; 52MM Outside Diameter; 19MM Outer Race Width; Cylindrical Outer Race Profile; Set Screw; Ball Bearing; 34MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring; Wide Inner Ring