FYH
FYH
ER212
FYH FYH
Description
ER212 INSERT BEARING
Insert Bearing; 60MM Bore; Wide Inner Ring; 32MM Outer Race Width; 110MM Outside Diameter; Set Screw; Ball Bearing; 65.1MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring
Part #
ER212
BDI #
17987819
Details
111.73
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER212/p/17987819
Your Price
$ 111.73 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
1.81
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Nitrile Rubber
Snap Ring
Yes
Inch - Metric
Metric
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Weight / LBS
4
Long Description
Insert Bearing; 60MM Bore; Wide Inner Ring; 32MM Outer Race Width; 110MM Outside Diameter; Set Screw; Ball Bearing; 65.1MM Length Thru Bore; Relubricatable; Nitrile Rubber Seal; Snap Ring
Bore
2.362 Inch | 60 Millimeter
Outer Race Width
1.26 Inch | 32 Millimeter
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh