https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBBWIR-BLK-OXD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NzF8aW1hZ2UvanBlZ3xhR016TDJnMU15OHhNRGd5TVRRME9UVTRNRFUzTkM5TlJsSlVTVTFDVWtkWVdGaGZTVUpDVjBsU1gwSk1TMTlQV0VSZk16QXdlRE13TUM1cWNHY3w5ZGY3MTU5YWFiMWY1MDQ2M2NkM2IyNjA2NDI0NTQyNzAxYjFjNGM5ODI4MzI4NTgyNTNkMjA3YmIwNjE1MmE4
https://www.bdiexpress.com/medias/MFRTIMBRGXXX-IBBWIR-BLK-OXD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2NzF8aW1hZ2UvanBlZ3xhR016TDJnMU15OHhNRGd5TVRRME9UVTRNRFUzTkM5TlJsSlVTVTFDVWtkWVdGaGZTVUpDVjBsU1gwSk1TMTlQV0VSZk16QXdlRE13TUM1cWNHY3w5ZGY3MTU5YWFiMWY1MDQ2M2NkM2IyNjA2NDI0NTQyNzAxYjFjNGM5ODI4MzI4NTgyNTNkMjA3YmIwNjE1MmE4
TIMKEN
TIMKEN
ER24
TIMKEN TIMKEN
Description
ER24 INSERT BEARING ; 1-1/2" BORE IR WID 1.094" OR WID
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Part #
ER24
BDI #
1425088
Details
127.86
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ER24/p/1425088
Your Price
$ 127.86 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0.718
EAN
0087796054646
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1-1/2" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.15" Outside Diameter; Set Screw; Ball Bearing; 1-15/16" Length Thru Bore; Relubricatable; Contact Seal; Snap Ring
Outer Race Width
1.094 Inch | 27.788 Millimeter
Outside Diameter
3.15 Inch | 80 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Length Thru Bore
1.938 Inch | 49.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

