Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ER30K-MHFF https://www.bdiexpress.com/medias/INDREXXXTXXX-ER25K-MHFF-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI4NjZ8aW1hZ2UvanBlZ3xhRFkxTDJnd1l5OHhNRE0wTXpJeE56WTVNamN3TWk5SlRrUlNSVmhZV0ZSWVdGaGZSVkl5TlV0ZlRVaEdSbDh6TURCNE16QXdMbXB3Wnd8ZTJkNjRmNDIwNDQ3M2E2NjQ4OGU0NmU1MDliYjVlZTBhM2UxN2VhMDA0Y2ViOWYxNGQ2ZWQ1M2Y0YzkyNDc5ZA
24111662 Insert Bearings Cylindrical OD 

LINKBELT LINKBELT

ER30K-MHFF

Description

ER30K-MHFF BALL BEARING ; POR MTO 1-7/8" SHAFT DIA STD DUTY CONC

Insert Bearing; 1-7/8" Bore; Wide Inner Ring; 1.124" Outer Race Width; 3.543" Outside Diameter; Concentric Collar; Ball Bearing; 2-5/64" Length Thru Bore; Relubricatable; Free Running MHFF Seal; No Snap Ring

Part #

ER30K-MHFF

BDI #
24111662

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
31171504
Weight / Kilogram
1.246
EAN
0793699310986
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Free Running MHFF
Snap Ring
No
Inch - Metric
Inch
Other Features
Standard Duty | Centrik-Lok CL 2 Piece Collar | 10 Percent Grease Filled
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
10415032
Weight / LBS
2.75
Long Description
Insert Bearing; 1-7/8" Bore; Wide Inner Ring; 1.124" Outer Race Width; 3.543" Outside Diameter; Concentric Collar; Ball Bearing; 2-5/64" Length Thru Bore; Relubricatable; Free Running MHFF Seal; No Snap Ring
Outer Race Width
1.124 Inch | 28.55 Millimeter
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
2.078 Inch | 52.781 Millimeter
Bore
1.875 Inch | 47.625 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh