https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ERX-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwM3xpbWFnZS9qcGVnfGFEUTRMMmcxWkM4eE1EYzNNalkxTnpVd05ESTROaTlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMFZTV0Y5VFUxOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fGJjOWNjNzI5YTc3MGQ2MWZlMGVjYjNkZWQwNjcwYjAxMzcwMGU0MDMwYzhlOTU2ZjNkZThjYWVkMDFkZTFjNDY
https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ERX-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwM3xpbWFnZS9qcGVnfGFEUTRMMmcxWkM4eE1EYzNNalkxTnpVd05ESTROaTlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMFZTV0Y5VFUxOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fGJjOWNjNzI5YTc3MGQ2MWZlMGVjYjNkZWQwNjcwYjAxMzcwMGU0MDMwYzhlOTU2ZjNkZThjYWVkMDFkZTFjNDY
SEALMASTER
SEALMASTER
ERX-16 RL
SEALMASTER SEALMASTER
Description
ERX-16 RL INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Part #
705076
BDI #
356769
Details
349.45
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ERX-16-RL/p/356769
Your Price
$ 349.45 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.309
EAN
0662461259573
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Felt
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Black Oxide Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERX-16 RL
Manufacturer Internal Number
705076
Weight / LBS
0.68
Long Description
Insert Bearing; 1" Bore; Wide Inner Ring; 3/4" Outer Race Width; 2-3/64" Outside Diameter; Set Screw; Ball Bearing; 1-3/8" Length Thru Bore; Relubricatable; Felt Seal; Snap Ring
Outer Race Width
0.75 Inch | 19.05 Millimeter
Outside Diameter
2.047 Inch | 52 Millimeter
Length Thru Bore
1.375 Inch | 34.925 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

