SEALMASTER
SEALMASTER
ERX-39T HI
SEALMASTER SEALMASTER
Description
ERX-39T HI INSERT BEARING ; NON-RETURNABLE CONCENTRIC
Insert Bearing; 2.437" Bore; Wide Inner Ring; 1-1/4" Outer Race Width; 4.331" Outside Diameter; Concentric Collar; Ball Bearing; 2-9/16" Length Thru Bore; Relubricatable; Nomex Seal; Snap Ring
Part #
710923
BDI #
354377
Details
1123.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ERX-39T-HI/p/354377
Your Price
$ 1,123.58 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
1.725
EAN
0662461335109
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Nomex
Snap Ring
Yes
Inch - Metric
Inch
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
710923
Weight / LBS
3.8
Long Description
Insert Bearing; 2.437" Bore; Wide Inner Ring; 1-1/4" Outer Race Width; 4.331" Outside Diameter; Concentric Collar; Ball Bearing; 2-9/16" Length Thru Bore; Relubricatable; Nomex Seal; Snap Ring
Length Thru Bore
2.563 Inch | 65.1 Millimeter
Bore
2.437 Inch | 61.9 Millimeter
Outside Diameter
4.331 Inch | 110 Millimeter
Outer Race Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

