https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ERX-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwM3xpbWFnZS9qcGVnfGFEUTRMMmcxWkM4eE1EYzNNalkxTnpVd05ESTROaTlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMFZTV0Y5VFUxOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fGJjOWNjNzI5YTc3MGQ2MWZlMGVjYjNkZWQwNjcwYjAxMzcwMGU0MDMwYzhlOTU2ZjNkZThjYWVkMDFkZTFjNDY
https://www.bdiexpress.com/medias/INDMORINSERT-BAL-ERX-SS-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8NzYwM3xpbWFnZS9qcGVnfGFEUTRMMmcxWkM4eE1EYzNNalkxTnpVd05ESTROaTlKVGtSTlQxSkpUbE5GVWxSZlFrRk1YMFZTV0Y5VFUxOVRVbDlEV1Y4ek1EQjRNekF3TG1wd1p3fGJjOWNjNzI5YTc3MGQ2MWZlMGVjYjNkZWQwNjcwYjAxMzcwMGU0MDMwYzhlOTU2ZjNkZThjYWVkMDFkZTFjNDY
SEALMASTER
SEALMASTER
ERX-63 HI
SEALMASTER SEALMASTER
Description
ERX-63 HI INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 2-1/2" Outer Race Width; 7.48" Outside Diameter; Set Screw; Ball Bearing; 4-5/8" Length Thru Bore; Relubricatable; Nomex Felt Seal; Snap Ring
Part #
707796
BDI #
354780
Details
5887.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ERX-63-HI/p/354780
Your Price
$ 5,887.98 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
9.988
EAN
0662461295168
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Nomex Felt
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Brass Cage | Black Oxide Coated | Non-Expansion | Has Flinger | Hi-Temp Bearing From 30 to 400 Degree F
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERX-63 HI
Manufacturer Internal Number
707796
Weight / LBS
22
Long Description
Insert Bearing; 3-15/16" Bore; Wide Inner Ring; 2-1/2" Outer Race Width; 7.48" Outside Diameter; Set Screw; Ball Bearing; 4-5/8" Length Thru Bore; Relubricatable; Nomex Felt Seal; Snap Ring
Bore
3.938 Inch | 100.025 Millimeter
Outer Race Width
2.5 Inch | 63.5 Millimeter
Length Thru Bore
4.625 Inch | 117.475 Millimeter
Outside Diameter
7.48 Inch | 189.992 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

