

SEALMASTER
SEALMASTER
ERX-PN19T
SEALMASTER SEALMASTER
Description
ERX-PN19T INSERT BEARING ; NON-RETURNABLE
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Concentric Collar; Ball Bearing; 1-9/16" Length Thru Bore; Relubricatable; High Performance Seal; Snap Ring
Part #
711479
BDI #
357334
Details
416.8
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/ERX-PN19T/p/357334
Your Price
$ 416.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.476
EAN
0662461339626
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
High Performance
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Standard Duty | Skwezloc | Corrosion Resistant | High Phosphorus Nickel Coated | Has Flinger
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ERX-PN19T
Manufacturer Internal Number
711479
Weight / LBS
0.93
Long Description
Insert Bearing; 1-3/16" Bore; Wide Inner Ring; 7/8" Outer Race Width; 2.441" Outside Diameter; Concentric Collar; Ball Bearing; 1-9/16" Length Thru Bore; Relubricatable; High Performance Seal; Snap Ring
Bore
1.188 Inch | 30.175 Millimeter
Outside Diameter
2.441 Inch | 62 Millimeter
Outer Race Width
0.875 Inch | 22.225 Millimeter
Length Thru Bore
1.563 Inch | 39.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh