Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

G1115KRR https://www.bdiexpress.com/medias/MFRTIMINSERT-WIRBB-LC-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQzMXxpbWFnZS9qcGVnfGFERmxMMmhrWlM4eE1EZ3lNVFEzTmpVNE1UUXdOaTlOUmxKVVNVMUpUbE5GVWxSZlYwbFNRa0pmVEVOZk16QXdlRE13TUM1cWNHY3xhOWY5YzEyZWNhOGVlNTZlMjE3ZGI3ODg4NzQ1YzI5ZjQ1NjM1NzJlZTNiN2E3MTFlYjM2ODZlMmU3MjcwNDdh
1356174 Insert Bearings Cylindrical OD 

TIMKEN TIMKEN

G1115KRR

Description

G1115KRR + COL INSERT BEARING ; 1-15/16" BORE IR WID 0.903" OR WID ECC

Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 0.903" Outer Race Width; 3.543" Outside Diameter; Eccentric Collar; Ball Bearing; 2-15/32" Length Thru Bore; Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring

Part #

G1115KRR + COL

BDI #
1356174

Details

188.68 CAD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 188.68 / each BDIExpress
QTY

Inventory

Total: 1

Brand
Manufacturer Name
TIMKEN
Minimum Buy Quantity
N/A
Weight / Kilogram
0.989
EAN
0087796055834
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Eccentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Double Lip Contact Land Riding Rubber
Snap Ring
No
Inch - Metric
Inch
Other Features
Single Row | Standard Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://www.timken.com
Long Description
Insert Bearing; 1-15/16" Bore; Wide Inner Ring; 0.903" Outer Race Width; 3.543" Outside Diameter; Eccentric Collar; Ball Bearing; 2-15/32" Length Thru Bore; Relubricatable; Double Lip Contact Land Riding Rubber Seal; No Snap Ring
Outside Diameter
3.543 Inch | 90 Millimeter
Length Thru Bore
2.469 Inch | 62.713 Millimeter
Bore
1.938 Inch | 49.225 Millimeter
Outer Race Width
0.903 Inch | 22.936 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh