

DODGE
DODGE
INS-ER-DL-107
DODGE DODGE
Description
INS-ER-DL-107 INSERT BALL BEARING ; CONCENTRIC
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 0.92" Outer Race Width; Cylindrical; 2.835" Outside Diameter; Concentric Collar; Ball Bearing; 1-3/4" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Part #
128879
BDI #
260170
Details
148.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-ER-DL-107/p/260170
Your Price
$ 148.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171500
Weight / Kilogram
0.77
EAN
0782475413317
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Single Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.7
Long Description
Insert Bearing; 1-7/16" Bore; Wide Inner Ring; 0.92" Outer Race Width; Cylindrical; 2.835" Outside Diameter; Concentric Collar; Ball Bearing; 1-3/4" Length Thru Bore; Relubricatable; Single Lip Contact Seal; Snap Ring
Bore
1.438 Inch | 36.525 Millimeter
Length Thru Bore
1.75 Inch | 44.45 Millimeter
Outer Race Width
0.92 Inch | 23.368 Millimeter
Outside Diameter
2.835 Inch | 72.009 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh