![INS-ER-DL-110L](/medias/INDDODINSERT-BAL-ER-DL-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNDN8aW1hZ2UvanBlZ3xhR1JsTDJnd1pDOHhNRFkxT0RBd016WTBPRFUwTWk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBWU1gwUk1YMU5TWDBOWlh6TXdNSGd6TURBdWFuQm58MzA2ZDVhODEyNzZlOTU0MjI2OTFkMmVmYTNjNTI0MzE1NDhkZjVlYTZjZDVlZmE0ZmE4MzU4NGQ5NTM5OTNiYQ)
![INS-ER-DL-110L](/medias/INDDODINSERT-BAL-ER-DL-SR-CY-300x300.jpg?context=bWFzdGVyfHJvb3R8MjcxNDN8aW1hZ2UvanBlZ3xhR1JsTDJnd1pDOHhNRFkxT0RBd016WTBPRFUwTWk5SlRrUkVUMFJKVGxORlVsUmZRa0ZNWDBWU1gwUk1YMU5TWDBOWlh6TXdNSGd6TURBdWFuQm58MzA2ZDVhODEyNzZlOTU0MjI2OTFkMmVmYTNjNTI0MzE1NDhkZjVlYTZjZDVlZmE0ZmE4MzU4NGQ5NTM5OTNiYQ)
DODGE
DODGE
INS-ER-DL-110L
DODGE DODGE
Description
INS-ER-DL-110L ; POR INSERT BALL BEARING
Insert Bearing; 1-5/8" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.347" Outside Diameter; Concentric Collar; Ball Bearing; 2.011" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Snap Ring
Part #
128881
BDI #
20495457
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-ER-DL-110L/p/20495457
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171536
Weight / Kilogram
0.005
EAN
0782476894795
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Concentric Collar
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Triple Lip Contact
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
128881
Weight / LBS
1.46
Long Description
Insert Bearing; 1-5/8" Bore; Wide Inner Ring; 1-3/32" Outer Race Width; 3.347" Outside Diameter; Concentric Collar; Ball Bearing; 2.011" Length Thru Bore; Relubricatable; Triple Lip Contact Seal; Snap Ring
Length Thru Bore
2.011 Inch | 51.079 Millimeter
Bore
1.625 Inch | 41.275 Millimeter
Outside Diameter
3.347 Inch | 85.014 Millimeter
Outer Race Width
1.094 Inch | 27.788 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh