

DODGE
DODGE
INS-ER-SC-211
DODGE DODGE
Description
INS-ER-SC-211 INSERT BALL BEARING ; SETSCREW
Insert Bearing; 2-11/16" Bore; Wide Inner Ring; 1-3/8" Outer Race Width; 4.921" Outside Diameter; Set Screw; Ball Bearing; 2.539" Length Thru Bore; Relubricatable; Labyrinth Seal; Snap Ring
Part #
127394
BDI #
20495435
Details
310.57
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Mounted-Units-&-Inserts/Insert-Bearings-Cylindrical-OD/INS-ER-SC-211/p/20495435
Your Price
$ 310.57 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171562
Weight / Kilogram
1.4
EAN
0782476766078
Product Group - BDI
M06110
Inner Race Profile
Wide Inner Ring
Outer Race Profile
Cylindrical
Mounting Method
Set Screw
Rolling Element
Ball Bearing
Relubricatable
Yes
Seal Type
Labyrinth
Snap Ring
Yes
Inch - Metric
Inch
Other Features
Single Row | Normal Duty
Category - BDI
Insert Bearings
Harmonized Tariff Code
8483.20.40.40
Noun
Bearing
Keyword String
Insert
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
127394
Weight / LBS
3.1
Long Description
Insert Bearing; 2-11/16" Bore; Wide Inner Ring; 1-3/8" Outer Race Width; 4.921" Outside Diameter; Set Screw; Ball Bearing; 2.539" Length Thru Bore; Relubricatable; Labyrinth Seal; Snap Ring
Outer Race Width
1.375 Inch | 34.925 Millimeter
Outside Diameter
4.921 Inch | 125 Millimeter
Bore
2.688 Inch | 68.275 Millimeter
Length Thru Bore
2.539 Inch | 64.491 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh